£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 921.020PIZ/C 921.025PIZ/C 921.032PIZ/C 921.040PIZ/C |
Compatible Toolholder ISO Designation | XP-90C |
Compatible Toolholder Type | XP-90C 'APT' 90° Shell MillS |
EAN | 5036140082496 |
ECLASS Code | 28039190 |
ISO Designation | TX35 |
Shim Shape | 80° Rhombic Square |
Thread Size | M3.5x10 |
Torx Drive Size | T7 |
Type | Insert Screw |
UNSPSC Code | 23242106 |