£11.90
Ex VAT
£14.28
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 847S.063PIZ/C 847S.080PIZ/C 847S.100PIZ/C 847S.125PIZ/C 847S.160PIZ/C |
Compatible Toolholder ISO Designation | XP-45C |
Compatible Toolholder Type | XP-45C 'Face Hog' Milling Cutter |
EAN | 5036140082502 |
ECLASS Code | 28039190 |
Hex Drive Size | 3.5mm |
ISO Designation | 1750 |
MFR Part No. | VF3 |
Shim Shape | Square |
Thread Size | M3.5x0.6x8.5 M5x0.5x8.5 |
Torx Drive Size | N/A |
Type | Shim Screw |
UNSPSC Code | 23242106 |