£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
Product Documents
The Indexa Horizontal & Vertical Index Unit Chuck is a precision tool designed for efficient indexing of items to be machined, offering both pre-set and manually set incremental angles. With an impressive indexing accuracy of 25 seconds, this unit provides reliability in achieving precise angular adjustments. The graduation ring allows for angular indexing from 0 to 360 degrees in 1-degree increments, ensuring versatility in machining tasks. For added convenience, the chuck features a catch device enabling basic indexing with divisions of 2, 3, 4, 6, 8, 12, and 24 without disassembly. Equipped with a standard three-jaw self-centering scroll chuck with two sets of jaws for inside and outside gripping, this Indexa Chuck stands as an ideal solution for a wide range of machining applications, delivering accuracy and ease of use in both horizontal and vertical orientations.
Features and Benefits
• Ideal for indexing items to be machined in pre-set or manually set incremental angles.
• Indexing accuracy 25 seconds
• Angular indexing through the graduation ring from 0 to 360 degrees in 1 degree increments
• Basic indexing by means of a catch device permitting divisions of 2, 3, 4, 6, 8, 12 and 24 without disassembly
• Fitted with standard three jaw self-centring scroll chuck
• Set of jaws, for inside and outside clamping
Bore diameters:
• 0210K 44mm
• 0220K 63mm
Attribute | Value |
---|---|
A | 260mm |
B | 220mm |
Brand | Indexa |
C | 167mm |
Chuck Diameter | 167mm |
D | 220mm |
E | 18mm |
EAN | 5036140070752 |
F | 197.5mm |
G | 155.5mm |
H | 130mm |
I | 70mm |
J | 130mm |
K | 16mm |
Material | Cast Iron |
MFR Part No. | 0210K |
UNSPSC Code | 23152201 |
Weight | 17.8kg |