£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
Screw lock boring bars for 80° rhombic inserts with 7° clearance.
Designation : S08K SCLCL-06
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | S08K SCLCL-06 |
MFR Part No. | 3600839 |
Modular Toolholder | Boring Bar |
Series | T-Max |
UNSPSC Code | 23242106 |