£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
95° approach.
Uses CC_T inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 13mm |
Clearance Angle | 7° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 9mm |
EAN | 5036140367845 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 9.7mm |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.525mm |
Insert Shape | 80° Rhombic |
Insert Size | 09T3 |
Insert Style | CCMT |
Inserts Included | (10)Carbide P Grade CC_T Inserts |
ISO Designation | S20S SCLCR 09 |
Minimum Bore Diameter (D) | 24mm |
Neck Length (l2) | 35mm |
Number of Bars in Set | 1 |
Overall Length (l1) | 250mm |
Set Type | Boring Bar & Insert |
Shank Diameter (d) | 20mm |
Shank Height (h) | 18mm |
Shank Material | Steel |
Toolholder Style | SCLC |
UNSPSC Code | 23242106 |