£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
45 Approach for 7 positive triangular inserts
Attribute | Value |
---|---|
Approach Angle | 90° |
Brand | Indexa |
Clearance Angle | 7° |
Compatible Toolholder Type | Boring Bar |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140283350 |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
Insert Shape | Triangle |
Insert Size | 1102 |
Insert Style | TC_T TC_W |
ISO Designation | STFCR |
Minimum Bore Diameter (d) | 40mm |
Mounting Hole Distance | 20mm |
Overall Length (l1) | 55mm |
Shank Height (h) | 16mm |
Shank Width (b) | 14mm |
Side to Cutting Tip (f) | 20mm |
Toolholder Style | STFC |
UNSPSC Code | 23242106 |