£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
90° approach.
Uses TP_N and TP_R inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 11 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 12mm |
EAN | 5036140366084 |
ECLASS Code | 21019107 |
Head Length (l2) | 18mm |
Insert Cutting Edge Length | 11 |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 6.35 |
Insert Shape | Triangle |
Insert Size | 1103 |
Insert Style | TP_N TP_R |
Inserts Included | (10)Carbide P Grade TP_R/TP_N Inserts |
ISO Designation | CTGPR 1212F11 |
Overall Length (l1) | 80mm |
Set Type | Toolholder & Insert |
Shank Height (h) | 12mm |
Shank Material | Steel |
Shank Width (b) | 12mm |
Side to Cutting Tip (f) | 16mm |
Toolholder Style | CTGP |
UNSPSC Code | 23242106 |