£87.09
Ex VAT
£104.51
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 75 |
Brand | Indexa |
Centre to Cutting Tip | 27mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 32mm |
EAN | 5036140283152 |
ECLASS Code | 21019107 |
Head Length (l2) | 42mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Rhombic |
Insert Size | 1906 |
Insert Style | CN_A CN_G |
ISO Designation | PCBNL 3232P19 |
MFR Part No. | PCBNL3232P19 |
Neck Length | 42mm |
Overall Length (l1) | 170mm |
Set Type | Individual Toolholder |
Shank Height (h) | 32mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 32mm |
Side to Cutting Tip (f) | 27mm |
Toolholder Style | PCBN |
UNSPSC Code | 23242106 |