£54.79
Ex VAT
£65.75
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 75 |
Brand | Indexa |
Centre to Cutting Tip | 22mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 25mm |
EAN | 5036140080355 |
ECLASS Code | 21019107 |
Head Length (l2) | 34mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Rhombic |
Insert Size | 1204 |
Insert Style | CN_A CN_G |
ISO Designation | PCKNR 2525M12 |
MFR Part No. | 106-1860 |
Neck Length | 34mm |
Overall Length (l1) | 150mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 22mm |
Toolholder Style | PCKN |
UNSPSC Code | 23242106 |