£55.29
Ex VAT
£66.35
Inc VAT
Product Details
Product Specification
Product Documents
Transform your machining operations with the Indexa® Lever Lock Type Tool Holder, purpose-built for precision and reliability. Boasting a 95-degree approach angle and compatibility with negative 80-degree rhombic inserts, this tool holder excels in a range of applications.
Features and Benefits
• Easy coolant hose connection for versatile use with various machines
• Secure lever lock mechanism ensures stability during high-speed machining
• Integrated channels facilitate efficient high-pressure coolant flow, optimising chip control and heat dissipation
Typical Applications
• Aerospace
• Automotive
• General manufacturing applications
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Centre to Cutting Tip | 20mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140080362 |
ECLASS Code | 21019107 |
Head Length (l2) | 26mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Rhombic |
Insert Size | 1204 |
Insert Style | CN_A CN_G |
ISO Designation | PCLNR 1616H12 |
Neck Length | 26mm |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 20mm |
Toolholder Style | PCLN |
UNSPSC Code | 23242106 |