£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
45° approach.
Uses SN_A and SN_G inserts.
Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.
Attribute | Value |
---|---|
Approach Angle | 45 |
Brand | Workshop |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Neutral |
EAN | 5036140374577 |
ECLASS Code | 21019107 |
Head Length (l2) | 42mm |
Insert Holding Type | Lever Lock |
Insert Shape | Square |
Insert Size | 19 |
Insert Style | SN_A SN_G |
ISO Designation | PSDNN 3225P19 |
Set Type | Toolholder & Insert |
Shank Material | Steel |
Shank Width (b) | 32mm |
Side to Cutting Tip (f) | 12.5mm |
Toolholder Style | PSDN |
UNSPSC Code | 23242106 |