£48.69
Ex VAT
£58.43
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Centre to Cutting Tip | 20mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140080799 |
ECLASS Code | 21019107 |
Head Length (l2) | 21mm |
Insert Holding Type | Lever Lock |
Insert Shape | 80° Trigon |
Insert Size | 604 |
Insert Style | WN_A WN_G |
ISO Designation | PWLNL 1616H06 |
Neck Length | 21mm |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 20mm |
Toolholder Style | PWLN |
UNSPSC Code | 23242106 |