£59.89
Ex VAT
£71.87
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Clearance Angle | 7 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 10mm |
EAN | 5036140283275 |
ECLASS Code | 21019107 |
Head Length (l2) | 16mm |
Insert Cutting Edge Length | 7 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 6.35 |
Insert Shape | 55° Rhombic |
Insert Size | 702 |
Insert Style | DC_T |
Inserts Included | None |
ISO Designation | SDJCR 1212F07 |
Neck Length | 16mm |
Overall Length (l1) | 70mm |
Set Type | Individual Toolholder |
Shank Height (h) | 10mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 10mm |
Side to Cutting Tip (f) | 12mm |
Toolholder Style | SDJC |
UNSPSC Code | 23242106 |