Iscar

SDJCR 2020K-11 TOOLHOLDER

SKU:

ISC1323135J

MPN:

3600887

£79.49

Ex VAT

£95.39

Inc VAT

OUT OF STOCK

    Product Details

    SDJCR/L: Screw lock toolholders for 55° diamond inserts with 7° clearance angle.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Cutting Direction

    Right Hand

    ECLASS Code

    21019107

    ISO Designation

    SDJCR 2020K-11

    MFR Part No.

    3600887

    UNSPSC Code

    23242106