£78.19
Ex VAT
£93.83
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Indexa |
Clearance Angle | 5 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 20mm |
EAN | 5036140081321 |
ECLASS Code | 21019107 |
Head Length (l2) | 42mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Screw-On |
Insert Inscribed Circle | 9.52 |
Insert Shape | 35° Rhombic |
Insert Size | 1604 |
Insert Style | VB_A VB_M VB_T |
Inserts Included | None |
ISO Designation | SVLBL 2020K16 |
MFR Part No. | SVLBR2020K16 |
Neck Length | 42mm |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Shank Height (h) | 20mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | SVLB |
UNSPSC Code | 23242106 |