Guhring

201 000.014 DRILL SET INCASE 1.0-13.0x0.5mm 25PC

SKU:

GUH0250231B

MPN:

00201 000.014

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Monday, January 31st


    Overview

    201 Series
    Type N DIN 338. For drilling steel and cast steel, grey cast iron, spheroidal iron,
    sintered powder metal, German silver and graphite. 118° point angle. Supplied in a metal indexed case.

    Set Contents: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.00mm. Increments of 0.05mm.

    Brand
    Guhring
    Case Type
    Metal
    Cutting Direction
    Right Hand
    Drill Length Type
    Standard Length
    Drill Size Included
    1mm to 13mm x 0.5mm
    ean
    4031093009997
    eclassCode
    21010101
    Finish/Coating
    Bright
    Flute Construction
    Ground Flute
    Material
    High Speed Steel
    Maximum Drill Size
    13mm
    MFR Part No.
    00201 000.014
    Minimum Drill Size
    1mm
    Number of Pieces
    25
    Series
    201
    Size Increment
    0.5mm
    Standards Met
    DIN 338
    System of Measurement
    Metric