Dormer

A190 No.12 (60 PCE) JOBBER DRILL SET METAL CASE

SKU:

DOR0253400L

MPN:

A19012

£0

(Inc VAT)

pack of 1

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    Series A190 HSS Jobber Drill Set No.12 (60pce)

    Brand
    Dormer
    Cutting Direction
    Right Hand
    Drill Length Type
    Standard Length
    ean
    7320760179437
    eclassCode
    21010101
    Finish/Coating
    Steam Tempered
    Flute Construction
    Ground Flute
    Material
    High Speed Steel
    MFR Part No.
    Schema
    Minimum Drill Size
    12mm
    Number of Pieces
    60
    Series
    A190
    Standards Met
    DIN 338
    System of Measurement
    Gauge