SKU:
DOR0253401P
MPN:
5969728
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
The Dormer A190 General Purpose Jobber Drill Bit Set is a versatile and comprehensive solution for various drilling needs, conveniently housed in a metal case. With each size embossed for easy identification, this set contains 51 jobber drill bits, ranging in sizes from 1.0 mm to 6.0 mm with increments of 0.1 mm. Whether you're a professional tradesperson or a DIY enthusiast, this well-organized set ensures precision and efficiency in drilling applications. The durable metal case not only provides secure storage but also allows for quick size reference, making the Dormer A190 Drill Bit Set a practical and essential tool for workshops, construction sites, and home projects.
Features and Benefits
• Versatile solution for various drilling needs
• Conveniently housed in a metal case
• Each size embossed for easy identification
• Contains 51 jobber drill bits ranging from 1.0 mm to 6.0 mm with 0.1 mm increments
• Ideal for professionals and DIY enthusiasts
• Ensures precision and efficiency in drilling applications
• Durable metal case for secure storage and quick size reference
Typical Applications
• Practical and essential tool for workshops, construction sites, and home projects
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Metal |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1mm to 6mm x 0.1 mm |
EAN | 7320760030554 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | A190202 |
Minimum Drill Size | 1 |
Number of Pieces | 51 |
Point Angle | 118° |
Point Type | Conical Point |
Series | A190 |
Shank Type | Straight |
Size Increment | 0.1mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |