£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
HSCO Straight Shank Jobber Drills
Zircon Coated - Metric
High performance application drills for use on low to medium alloy steels.
Point: 135 notch thinned.
Standards - ISO235, BS328, DIN338.
Attribute | Value |
---|---|
Brand | Osborn |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 21010101 |
Finish/Coating | Zircon |
Flute Construction | Ground Flute |
Flute Length | 101mm |
Flute Type | Spiral |
Helix Angle | 135° |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 151mm |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |