£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Series 205
Suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Manufactured to BS 328, DIN338RN.
Black Finish (W-Finish)
This is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining.
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 5xD |
Drill Diameter Gauge | No.58 |
EAN | 4031093011983 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 001.070 |
Series | 205 |
UNSPSC Code | 23241634 |