SKU:
DOR0250953D
MPN:
5967699
£204.59
Ex VAT
£245.51
Inc VAT
Product Details
Product Specification
A095 and A002 TiN tip coated jobber drills are ideal for machining steel with their TiN coating for added wear resistance. They are optimised for greater durability across the diameter range, whilst the bright body finish improves performance in cutting ductile metals with an efficient flute geometry which aids chip evacuation. Comes supplied in a robust case for easy portability and storage.
Features and Benefits
• Manufactured from high speed steel for optimal durability
• TiN coating for added wear resistance
• Greater stiffness across the diameter range
• Bright body finish for efficiency cutting ductile metals
• Improved flute geometry aids chip evacuation
Contents
• 29 Pieces Set contains: Range: 1/16" - 1/2" in 1/64" increments
• 19 Pieces Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0mm
• 25 Pieces Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5, 13.0mm
• 91 Pieces Set contains: Range: 1.0mm - 10.0mm in 0.1mm increments
Standards
• Manufactured To DIN 338
Typical Applications
• Drilling
• Metals
• Steel
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1mm to 13mm x 0.5mm |
EAN | 7320760392331 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | A095206 |
Minimum Drill Size | 1 |
Number of Pieces | 29 |
Point Angle | 118° |
Point Type | Split Point |
Series | A095 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | BS 328 DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |