Walter Titex

HSS Ground Flute Metric Jobber Drill Set - 25 pieces

1 Variations

Series A1211 Jobber drill set. Designed to be incredibly durable and versatile.

Features and Benefits
• Versatile, with a 118° point angle
• Steam oxide surface finish
• Up to 3.00mm ultra-bright finish

Typical Applications
• For materials such as steel up to 1000 N/mm2 ,cast iron, malleable iron, sintered iron, German steel, AISi-alloys (Si > 11%)

Contents
• 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13mm. In 0.5mm increments