£8.45
Ex VAT
£10.14
Inc VAT
Product Details
Product Specification
Product Documents
Swiss+Tech HSS Straight Shank TiN Tipped Jobber Drills are coated in a durable Titanium Nitrile at the tip for optimal tool life and performance when undertaking cutting applications. Their ground flute construction and bright body gives a more precise finish and therefore better cutting precision, making them ideal for use with steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron.
Features and Benefits
• Hardy TiN tipped coating for optimal performance and prolonged lifespan
• Bright body with ground flutes offers excellent precision when cutting
• 118° for excellent positional accuracy
Standards
• Manufactured to BS 328, DIN 338
Notes
Suitable for the machining of:
• Steel and cast steel (alloyed and non-alloyed)
• Grey cast iron, graphite and malleable cast iron
• Available in sizes 1.0mm - 16mm
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 1.3mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140268630 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 16mm |
Flute Type | Spiral |
Helix Angle | 28° |
Helix Type | Normal Helix |
Individual or Set | Individual |
ISO Category | K M P |
Manufacturer Grade | DIN338 |
Material | High Speed Steel |
Material Grade | HSS |
Number of Flutes | 2 |
Number of Pieces | 10 |
Overall Length | 38mm |
Point Angle | 118° |
Point Type | Thinned Chisel Edge |
Series | CL60010 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight Shank |
Standards Met | BS 328 DIN 1412A DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |