SKU:
SWT1251225A
MPN:
SWT-125-1225A
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Series 1060 HSS-Co Straight Shank High Helix Jobber Drills
TiN Coated - Metric
Heavy duty drill for stainless steel, heat and acid-resistant steels, short chipping and high strength steels. High heat resistance allows drilling in titanium and titanium alloys. TiN coating provides longer tool life.
Point angle: 130°. Helix angle: high. Web thickness: strengthened. Relief angle: normal.
Tolerance of diameter: h8. Tolerance of shank: f11. Manufactured to DIN 338RN.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.5mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140193819 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 30mm |
Flute Type | Spiral |
Helix Angle | 37° |
Helix Type | High Helix |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 57mm |
Point Angle | 130° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 1412C DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form C |