£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Brand | JHL |
Cut Type | Fine |
EAN | 5036140088689 |
Knurl Dimensions | 25mm x 10mm x 16mm |
Knurl Pattern | Straight |
Material | High Speed Steel |
MFR Part No. | 90-627505 |
Style | Straight |
UNSPSC Code | 23242118 |