SKU:
JHL4502010B
MPN:
90-623146
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
5/8" x 5/16" x 7/32".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 7/32in. |
Brand | JHL |
Cut Type | Medium |
EAN | 5036140088443 |
Face Width | 5/16in. |
Knurl Dimensions | 5/8in x 5/16in x 7/32in |
Knurl Pattern | Straight |
Material | High Speed Steel |
MFR Part No. | 90-623146 |
Style | Straight |
UNSPSC Code | 23242118 |