£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
Hard Jaws - Inside
For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500.
Chuck jaws supplied in sets of three.
Attribute | Value |
---|---|
A | 51mm |
B | 20mm |
Brand | Indexa |
C | 40mm |
D | 8mm |
E | 8mm |
EAN | 5036140088153 |
ECLASS Code | 21020490 |
F | 8mm |
G | 13mm |
H | 33.5mm |
To Suit Chuck | 125mm |
UNSPSC Code | 27112807 |