£92.49
Ex VAT
£110.99
Inc VAT
Product Details
Product Specification
Product Documents
Hard Jaws - Outside
For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500. Chuck jaws supplied in sets of three.
Attribute | Value |
---|---|
A | 85mm |
B | 25mm |
Brand | Indexa |
C | 54mm |
D | 9mm |
E | 10mm |
EAN | 5036140244870 |
ECLASS Code | 21020490 |
F | 12mm |
G | 23mm |
H | 57mm |
To Suit Chuck | 200mm |
UNSPSC Code | 27112807 |