£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
Hard Jaws - Inside
For self-centring lathe chucks (IND-475) - Indexa 3200 and 3500.
Chuck jaws supplied in sets of three.
Attribute | Value |
---|---|
A | 125mm |
B | 32mm |
Brand | Indexa |
C | 73mm |
D | 12.7mm |
E | 12mm |
EAN | 5036140244863 |
ECLASS Code | 21020490 |
F | 18mm |
G | 34.5mm |
H | 83mm |
To Suit Chuck | 315mm |
UNSPSC Code | 27112807 |