£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
To suit quick jaw change chucks (Berg, Forkardt, Gamet, Kitagawa, Reishauer, Rohm, Schunk and SMW-Autoblock). 3 Piece Sets.
Attribute | Value |
---|---|
A | 85mm |
B | 40mm |
Brand | Kennedy |
C | 20mm |
D | 8mm |
EAN | 5036140350137 |
ECLASS Code | 21020490 |
Jaw Code | CU16 |
K | 32mm |
Number of Pieces | 3 |
R | 25mm |
S | 18mm |
UNSPSC Code | 27112807 |