£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
To suit Pratt Burnard metric chucks (Standard Accuracy and Super Precision). 3 Jaw Sets.
Attribute | Value |
---|---|
Brand | Kennedy |
C | 14mm |
D | 7mm |
EAN | 5036140350151 |
ECLASS Code | 21020490 |
J | 6mm |
Jaw Code | EK10 |
To Suit Chuck | 100mm |
UNSPSC Code | 27112807 |