£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
To suit Pratt Burnard metric chucks (Standard Accuracy and Super Precision). 3 Jaw Sets.
Attribute | Value |
---|---|
Brand | Kennedy |
C | 22mm |
D | 8mm |
EAN | 5036140109155 |
ECLASS Code | 21020490 |
J | 8mm |
Jaw Code | EK20 |
To Suit Chuck | 200mm |
UNSPSC Code | 27112807 |