£484.00
Ex VAT
£580.80
Inc VAT
Product Details
Product Specification
To suit Kitagawa serrated power chucks. 3 Piece Set.
Attribute | Value |
---|---|
A | 86mm |
B | 50mm |
Brand | Kennedy |
C | 35mm |
D | 14mm |
EAN | 5036140340633 |
ECLASS Code | 21020490 |
Jaw Code | GT08 |
K | 25mm |
S1 | 11mm |
S2 | 11mm |
Serrations | 1.5mm x 62 |
To Suit Chuck | 210mm |
UNSPSC Code | 27112807 |