£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
To suit Kitagawa serrated power chucks. 3 Piece Set.
Attribute | Value |
---|---|
A | 99mm |
B | 60mm |
Brand | Kennedy |
C | 40mm |
D | 16mm |
EAN | 5036140345300 |
ECLASS Code | 21020490 |
Jaw Code | GT10 |
K | 30mm |
S1 | 15mm |
S2 | 15mm |
Serrations | 1.5mm x 63 |
To Suit Chuck | 254mm |
UNSPSC Code | 27112807 |