£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
This range of serrated, soft jaws all come in sets of 3. They have been designed to suit metric serrated power chucks (Kitagawa, Howa, Matsumoto, Pratt Burnard, SMW and Autoblok etc.).
Features and Benefits
• Large range of sizes and serrations
• High quality build
• Provide a secure hold to the workpiece
Typical Applications
• Shaping
• Knurling
• Turning
• Cutting
• Deforming
Attribute | Value |
---|---|
A | 145mm |
B | 50mm |
Brand | Kennedy |
C | 50mm |
D | 21mm |
EAN | 5036140340541 |
ECLASS Code | 21020490 |
Jaw Code | PT13 |
Serrations | 1.5mm x 64 |
To Suit Chuck | 315mm |
UNSPSC Code | 27112807 |