£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Woodturning Chuck Set complete a 54mm diameter, 4 jaw self-centering chuck with interchangeable jaw sets and screw chuck and a fitted case.
Features and Benefits
• 54mm overall chuck diameter
• 3/4" x 16 tpi Spindle Thread
• Durable 4-jaw self-centering chuck
• Interchangeable jaw sets included
• Lightweight at just 1.78kg
• Supplied in a rugged fitted case
• Screw chuck is also included
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713068517 |
ECLASS Code | 21020490 |
MFR Part No. | 06851 |
UNSPSC Code | 27112807 |