£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
Product Documents
The Cast Iron 4 Jaw Plain Back Chuck (Model 004-304) is a versatile machining essential. Its plain back design, front-mounted configuration, and independently adjustable jaws ensure secure gripping of irregularly shaped workpieces. Crafted from durable materials, it excels in precision, allowing precise centering of square components with optimal gripping force. Ideal for metal fabrication, CNC machining, and precision engineering.
Features and Benefits
• Independently adjustable jaws for versatile gripping
• Crafted from durable materials (steel or cast iron)
• Precise centering of square components
• Optimal gripping force for secure hold
• Compact and robust design for reliabilityt
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Diameter | 315mm |
EAN | 5036140230446 |
ECLASS Code | 21020490 |
Jaw | 4 |
MFR Part No. | 4304 |
Product Type | Lathe Chuck |
Standards Met | DIN 6351 |
Through Hole | 80mm |
UNSPSC Code | 27112807 |