£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Product Documents
Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for
easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.
Cast Iron Taper Mount Type Chucks - Short Taper 1 : 4
DIN 55029, DIN 55022 & ASA B.5.9.
Three jaw plain back with adaptor recess.
Type 3244
Camlock mounted on a short taper (1 : 4).
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Diameter | 200mm |
EAN | 5036140049390 |
ECLASS Code | 21020490 |
Jaw | 3 |
Material | Cast Iron |
Product Type | Scroll Lathe Chuck |
Standards Met | ASA B.5.9 DIN 5502 DIN 55029 |
Through Hole | 55mm |
UNSPSC Code | 27112807 |