£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Product Documents
Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.
Cast Iron 3 Jaw Plain Back Chuck
DIN 6350 (form A).
Three jaw plain back
with adaptor recess.
Model 003-204
Rear mounting.
Model 003-274
Front mounting.
Attribute | Value |
---|---|
Brand | Indexa |
Chuck Diameter | 250mm |
EAN | 5036140024038 |
ECLASS Code | 21020490 |
Jaw | 3 |
Material | Cast Iron |
Mount | Rear |
Product Type | Scroll Lathe Chuck |
Standards Met | DIN 6350 (form A) |
Through Hole | 76mm |
UNSPSC Code | 27112807 |