£9.09
Ex VAT
£10.91
Inc VAT
Product Details
Product Specification
Series 5537 HSS-Co Straight Shank Long Series Drill
TiN Coated - Metric
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 4049844046962 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 62mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 05537 002.400 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 95mm |
Point Angle | 118° |
Point Type | Four Facet |
Series | 5537 |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |