£26.29
Ex VAT
£31.55
Inc VAT
Product Details
Product Specification
Series 669 HSS-Co Straight Shank Long Series Drill
TiN Coated - Metric
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093226592 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 56mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00669 002.100 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 85mm |
Point Angle | 130° |
Point Type | Split Point |
Series | 669 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |