£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Available with straight or bent tail. Manufactured from high grade, malleable Cast Iron with high tensile strength. Smooth action square head clamping screw.
Attribute | Value |
---|---|
Brand | Indexa |
Capacity | 19mm |
EAN | 5036140087521 |
ECLASS Code | 27180401 |
Material | Cast Iron |
Product Type | Carrier-Straight |
UNSPSC Code | 23152204 |
Weight | 0.15kg |