£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Available with straight or bent tail. Manufactured from high grade, malleable Cast Iron with high tensile strength. Smooth action square head clamping screw.
Attribute | Value |
---|---|
Brand | Indexa |
Capacity | 25mm |
EAN | 5036140087583 |
ECLASS Code | 27180401 |
Material | Cast Iron |
Product Type | Carrier-Bent |
UNSPSC Code | 23152204 |
Weight | 0.3kg |