£103.93
Ex VAT
£124.72
Inc VAT
Product Details
Product Specification
Metric.
Used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies.
Manufactured to BS 328-4.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.012 - 0.006 |
EAN | 5036140177277 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 124 |
Flute Type | Left Hand Spiral |
Length Type | Extra Length |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 6 |
Overall Length | 93mm |
Reamer Diameter | 10mm |
Reamer Type | Fixed |
Shank Type | Taper |
Standards Met | BS 328-4 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |