£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Manufactured to DIN 212.
Tolerances (to H7)
Diameter: ~ up to 5.50. Tolerance: +0.004, -0.000.
Diameter: Over 5.50 ~. Tolerance: +0.005, -0.000.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.004 - 0.000 |
EAN | 5036140178342 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 11 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Overall Length | 49mm |
Reamer Diameter | 2mm |
Reamer Type | Fixed |
Shank Type | Chucking |
Standards Met | DIN 212 |
UNSPSC Code | 23241611 |