£18.39
Ex VAT
£22.07
Inc VAT
Product Details
Product Specification
Manufactured from durable high speed steel with a left hand spiral flute for right hand cutting applications. Manufactured to BS 328-4.
Features and Benefits
• HSS construction for increased durability
• 6 flutes for increased chip control
• Suitable for right handed cutting applications
Notes
• Diameter: ~ up to 3.00. Tolerance: High +0.008, Low -0.004.
• Diameter: Over 3.00 ~ up to 6.00. Tolerance: High +0.010, Low -0.005.
• Diameter: Over 6.00 ~ up to 10.00. Tolerance: High +0.012, Low -0.006.
• Diameter: Over 10.00 ~ up to 18.00. Tolerance: High +0.015, Low -0.008.
Standards
• Manufactured to BS 328-4
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.010 - 0.005 |
EAN | 5036140177741 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 33mm |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 4 |
Overall Length | 117mm |
Reamer Diameter | 3.5mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | BS 328-4 |
UNSPSC Code | 23241611 |