£27.69
Ex VAT
£33.23
Inc VAT
Product Details
Product Specification
Sherwood machine reamers are used to produce a close tolerance surface finish by enlarging pre-drilled holes to a finished size. Manufactured from HSS with a 45 bevelled head. Conform to BS 122 : Part 2 and BS 328 Part 4.
INCH TOLERANCES:
Diameter: ~ up to 7/64". Tolerance: +0.0003, -0.0001.
Diameter: Over 7/64" ~ up to 15/64". Tolerance: +0.0004, -0.0002.
Diameter: Over 15/64" ~ up to 25/64". Tolerance: +0.0005, -0.0002.
Diameter: Over 25/64 ~ up to 43/64". Tolerance: +0.0006, -0.0003.
Diameter: Over 43/64 ~ up to 1 1/8". Tolerance: +0.0007, -0.0004.
Diameter: Over 1 1/8" ~ up to 1 1/2". Tolerance: +0.0008, -0.0004.
Diameter: Over 1 1/2" ~ up to 2". Tolerance: +0.0010, -0.0005.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | +0.0004 to -0.0002 |
EAN | 5036140372634 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
Number of Flutes | 6 |
Overall Length | 151mm |
Reamer Type | Fixed |
Shank Type | Morse Taper |
Standards Met | BS 122 BS 328 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |