£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
HSS Ground Thread Taps
Metric Coarse
Fluteless
Dimensions to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140277908 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 137mm |
Shank Diameter | 12.5mm |
Square Width | 10mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 32mm |
Thread Size | M16 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112806 |