SKU:
SHR0850160K
MPN:
0850160K
£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
HSS Ground Thread Taps
Metric Coarse
Fluteless
Dimensions to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140178830 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 41mm |
Shank Diameter | 2.5mm |
Square Width | 2mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 8mm |
Thread Size | M2 |
Thread Standard | Metric Coarse |
UNSPSC Code | 27112806 |