£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
Workshop vice has been designed to securely hold steady the workpiece in all light duty drilling applications.
Features & Benefits
• Suitable for use on pillar/bench drills
• Stabilize the workpiece in light duty drilling applications
• Cast construction with machined slots, spaced to fit all popular drill stand bases
• Cross drilled handle with sliding T-bar for extra leverage
Typical Applications
• Pillar drills
• Bench drills
• Light drilling
• Workshops
• Garages
Notes
• Available sizes 75mm & 100mm
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140007048 |
ECLASS Code | 21020601 |
Jaw Height | 23mm |
Jaw Width | 75mm |
Overall Length | 200mm |
UNSPSC Code | 27112102 |
Weight | 1.9kg |